DESCRIPTION

  • 3-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Delta Faucet Trinsic® 6-5/8 in. Valve Trim with 3-Setting Integrated Diverter in Polished Chrome

DT24859

Manufacturer Part #: T24859

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Trinsic®
Depth
5-19/50 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Height
6-5/8 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Metal
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
7-47/50 in
Number of Handles
Two Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
2.675
Width
6-5/8 in

Print