Trinsic® DELTA TRINSIC: ESCUTCHEON

Part #DRP100091CZ  |  Item #7833702  |  Manufacturer Part #RP100091CZ

$43.67 EACH

Type:

DRP100091CZ
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with the Trinsic bath collection
  • 6-1/16" width
  • 2-3/16" depth
  • Made of durable zinc

Specifications

ADA Compliant: No

Brand Model Compatibility: Delta

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 2-19/100 in

Height: 31/100 in

Material: Zinc

Maximum Height: 31/100 in

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Type: DRP100091CZ

Weight: 0.268