Single Function Hand Shower in Chrome (Shower Hose Sold Separately)
Trinsic® Single Function Hand Shower in Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Hose sold separately
- Mounting bracket sold separately
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Genuine Delta repair part
- Lifetime limited warranty
- Certified dual check valves for backflow protection
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-1/4 in
- Hose Included:
- No
- Maximum Height:
- 1-19/100 in
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- WaterSense Labeled:
- Yes
- Weight:
- 0.25 lb
- Width:
- 1-1/4 in