Escutcheon or Seal in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Escutcheon or Seal in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Escutcheon or Seal in Polished Chrome

  • Fast #
  • Part #DRP73373
  • Item #4428430
  • Manufacturer Part #RP73373
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
6-1/2 in
IAPMO Listed -:
No
Length:
8-1/8 in
Material:
Brass
Maximum Height:
6-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
2.15 lb