Gasket Only for Delta Faucet 9159T-DST and 9959T-DST Pull Down Kitchen and Bar/Prep Touch Faucets

You last purchased this on
 
Delta Faucet

Trinsic® Gasket Only for Delta Faucet 9159T-DST and 9959T-DST Pull Down Kitchen and Bar/Prep Touch Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Gasket Only for Delta Faucet 9159T-DST and 9959T-DST Pull Down Kitchen and Bar/Prep Touch Faucets

  • Fast #
  • Part #DRP64074
  • Item #4203536
  • Manufacturer Part #RP64074
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta Faucet 9159T-DST and 9959T-DST Pull Down Kitchen and Bar/Prep Touch Faucets
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Faucet Part Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.03 lb