Matte Black Escutcheon

You last purchased this on
 
Delta Faucet

Trinsic® Matte Black Escutcheon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Matte Black Escutcheon

  • Fast #
  • Part #DRP64070BL
  • Item #4700546
  • Manufacturer Part #RP64070BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Spout Height:
1/2 in
Spout Reach:
1/2 in