Trinsic® Metal Diverter Valve Trim in Champagne Bronze

Part #DT24959CZ  |  Item #8111944  |  Manufacturer Part #T24959-CZ

$301.07 EACH

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 6-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 120° Maximum rotation
  • Red/blue indicator markings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Trim

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 5-19/50 in

End Connection 1: Universal

End Connections: Universal

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-47/50 in

Installation Type: Wall Mount

Material: Metal

Number of Handles: Two Handle

Scald Guard: Yes

Smart Home Enabled: No

Style: Transitional

Valve Type: Pressure Balancing Valve

Weight: 0.29

Width: 6-5/8 in