Trinsic® Metal Handle Kit in Champagne Bronze

Part #DRP73375CZ  |  Item #4428319  |  Manufacturer Part #RP73375CZ

$82.96 EACH

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 2-1/4 in

Faucet Part Type: Handle Kit

Handle Type: Lever

Height: 4-19/100 in

Material: Zinc

Maximum Height: 4-19/100 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.2