Metal Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DH259
  • Item #4428286
  • Manufacturer Part #H259
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-3/4 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
2-53/100 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
2-53/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.975 lb