Metal Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP73375
  • Item #4428434
  • Manufacturer Part #RP73375
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle kit assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/4 in
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
4-19/100 in
Material:
Zinc
Maximum Height:
4-19/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.2 lb