Single Handle Pressure Balancing Valve Trim in Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT14059CZ
  • Item #4428288
  • Manufacturer Part #T14059-CZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.55 lb