Replacement Handle Flange with Gasket and O-Ring in Venetian Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Replacement Handle Flange with Gasket and O-Ring in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Replacement Handle Flange with Gasket and O-Ring in Venetian Bronze

  • Fast #
  • Part #DRP82137RB
  • Item #7183318
  • Manufacturer Part #RP82137RB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
31/100 in
Faucet Part Type:
Flange
GSA Approved:
No
Height:
2-14/25 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
2-14/25 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.154 lb