This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11858BL
  • Item #11701647
  • Manufacturer Part #T11858-BL
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11858BL
  • Item #11701647
  • Manufacturer Part #T11858-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes cartridge
  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Single wheel handle for ease of operation
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/2 in
Height
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Brass
Handle Type
Wheel
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Product Type
Valve Trim
Type
Faucet
UPC
195205137313