This product requires certification to purchase.

Single Handle Floor Mount Filler in Venetian Bronze (Trim Only)

Delta Faucet

Trinsic® Single Handle Floor Mount Filler in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT4754RBFL
  • Item #11701699
  • Manufacturer Part #T4754-RBFL
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Floor Mount Filler in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT4754RBFL
  • Item #11701699
  • Manufacturer Part #T4754-RBFL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FLWS separately to complete the unit
  • Easy installation also allows for above-deck adjustability
  • Single hole installation
  • Swing spout
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
11-19/50
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
41-22/25
Hose Length:
60
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Spout Height:
40
Spout Type:
Rigid spout
Trim Only:
Yes
UPC:
195205137788
WaterSense Labeled:
Yes