Single Handle Pull Down Bar Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #D9959BLLSDST
  • Item #8111708
  • Manufacturer Part #9959-BLLS-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber touch-clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 140° limited swivel spout is ideal for multi-family housing
  • High-arc pull-down, gooseneck design spout with 54 in. long hose provides outstanding reach
  • 1 or 3-hole 8 in. installation
  • ADA compliant
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • DIAMOND seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Pressure - High:
60
Side Spray:
No
Spout Height:
7 in
Spout Reach:
6-1/2 in
Spout Swivel:
140°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated Stream/Spray
UL Listed:
No
WaterSense Labeled:
No
Weight:
7.2 lb