Single Handle Pressure Balancing Valve Trim in Champagne Bronze
Trinsic Single Handle Pressure Balancing Valve Trim in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Temperature only controlled with handle
- Backed by Delta Faucet's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Trinsic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-3/4 in
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Width:
- 6-1/2 in