This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Chrome

Delta Faucet

Trinsic Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Chrome

  • Fast #
  • Part #D9159TLVDST
  • Item #10357665
  • Manufacturer Part #9159TLV-DST
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Chrome

  • Fast #
  • Part #D9159TLVDST
  • Item #10357665
  • Manufacturer Part #9159TLV-DST
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MULTIPLE MODES: Choose from Touch2O® with Touchless, VoiceIQ®, or Touch2O® only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • VOICE ACTIVATION: Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • For operation of VoiceIQ™ Technology, a wall outlet underneath the sink that isn’t controlled by a switch is required
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP102157 may be ordered separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min
Spout Height
16-19/100 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Trinsic
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Zinc
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Touchless, Voice Activated
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Side Spray
No
Spout Type
Hi Arc, Pull-Down, swivel
Electrical & Operational Information
Power Source
Battery, Plug-in
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Faucet
UPC
195205082095