Trinsic® Single Handle Pull Down Touch Activated Kitchen Faucet in Arctic Stainless

Part #D9159TARDST  |  Item #4254347  |  Manufacturer Part #9159T-AR-DST

$615.93 EACH

Color/Finish: Arctic Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
$0

Product Details

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 6 in - 8 in

Collection: Trinsic®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9-1/2 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-3/16 in

Faucet Material: Zinc

Faucet Type: Pull-down

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Height: 15-69/100 in

Hose Included: Yes

Hose Length: 62 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Touch Activated

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Battery

Side Spray: No

Spout Height: 15-69/100 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down, Swivel

Spray Type: Aerated Stream/Spray

Supply Lines Included: Yes

UL Listed: No

Width: 10-1/2 in