Trinsic® Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT14459SS  |  Item #4483033  |  Manufacturer Part #T14459-SS

$199.12 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Spray settings include: H2OKinetic

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: CWT Slip On

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-19/100 in

Spout Type: Pull-up tub spout

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Reach: 5-1/4 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 3.25