DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Rigid spout

Delta Faucet Trinsic® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

D759DST

Manufacturer Part #: 759-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Trinsic®
Deck Plate Included
No
Depth
6-3/4 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Vessel Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
14-14/25 in
Lead Law Compliant
Yes
Maximum Height
14-14/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
6-13/100 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
3.994
Width
2 in

Print