DESCRIPTION

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • 54 in. long hose provides outstanding reach

Delta Faucet Trinsic® Single Lever Handle Bar Faucet in Arctic Stainless

D9959ARDST

Manufacturer Part #: 9959-AR-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Full Motion
Center Size
6 in - 8 in
Collection
Trinsic®
Depth
8-1/2 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13 in
Faucet Material
Zinc
Faucet Valve Type
Full Motion
Fitting Size 2
3/8 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Zinc
Handle Type
Metal Lever
Height
13-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
13-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
6-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
Type
Faucet
UL Listed
No
WaterSense Labeled
No
Weight
5.45
Width
5-37/64 in

Print