Rectangular Open Towel Ring in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Rectangular Open Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #D759460
  • Item #4428112
  • Manufacturer Part #759460
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Trinsic bath collection
  • Assembled dimensions: 5-11/16 in. H x 2 in. D x 6-13/32 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-11/16 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
5-69/100 in
Mount Type:
Wall
NSF Certified:
No
Projection:
2 in
Ring Type:
Open
Shape:
Rectangular
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.667 lb
Width:
6-13/32 in