Trinsic TRINSIC: ESCUTCHEON GASKET 3 HOLE

Part #DRP72991BL  |  Item #7344089  |  Manufacturer Part #RP72991BL

$56.22 EACH

Type:

Faucet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Commercial

Brand Model Compatibility: Delta

Collection: Trinsic

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 31/100 in

Height: 6 in

Material: Zinc

Maximum Height: 6 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.4