TRINSIC HANDLE
Trinsic® TRINSIC HANDLE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Handle Kit
- Height:
- 4-1/4 in
- Material:
- Zinc
- Maximum Height:
- 4-1/4 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.35 lb