This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Polished Nickel

Delta Faucet

Trinsic® Two Handle Pressure Balancing Valve Trim with Diverter in Polished Nickel

  • Fast #
  • Part #DT24859PN
  • Item #11701673
  • Manufacturer Part #T24859-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Pressure Balancing Valve Trim with Diverter in Polished Nickel

  • Fast #
  • Part #DT24859PN
  • Item #11701673
  • Manufacturer Part #T24859-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Backed by Delta Faucet's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-19/50 in
Height
7-47/50 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
Type
Faucet
UPC
195205137573