DESCRIPTION

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Assembled dimensions: 9 in. H x 9-1/4 in. D x 6-1/2 in. W

Delta Faucet Trinsic® Two Handle Shower Faucet in Polished Chrome

DT17259LHD

Manufacturer Part #: T17259-LHD

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
Trinsic®
Depth
9-1/4 in
Faucet Material
Metal
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Pressure Balancing
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
2 in
Maximum Height
9 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Overall Width
6-1/2 in
Side Spray
No
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Width
6-1/2 in

Print