Zinc Escutcheon in Brilliance® Stainless
Trinsic® Zinc Escutcheon in Brilliance® Stainless
Frequently Purchased Together
Product Details
- 6-1/16" width
- 2-3/16" depth
- Coordinates with the Trinsic bath collection
- Made of durable zinc
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-3/16 in
- FM Approved:
- No
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 31/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 0.268 lb
- Width:
- 6-1/16 in