Trinsic® Zinc Handle Kit in Champagne Bronze

Part #DRP82134CZ  |  Item #7056539  |  Manufacturer Part #RP82134CZ

$38.85 EACH

Color/Finish: Champagne Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 1-1/2 in

Faucet Part Type: Handle Kit

Height: 4-1/4 in

Material: Zinc

Maximum Height: 4-1/4 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.35