Zinc Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Zinc Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Zinc Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP82134
  • Item #7171350
  • Manufacturer Part #RP82134
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
1-1/2 in
Faucet Part Type:
Handle Kit
Height:
4-1/4 in
Material:
Zinc
Maximum Height:
4-1/4 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.35 lb