DESCRIPTION

  • Length: 2-3/8"
  • Mounting hardware included
  • Universal mount

Delta Faucet Trinsic™ Trip Lever

D75960

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Trinsic™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Handle Type
Lever
Height
1-1/4 in
Installation Type
Universal Mount
Length
7-3/8 in
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.63
EACH
  • QUANTITY

DOCUMENTS