DESCRIPTION

  • Available in five finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge

Delta Faucet Innovations® 3-Setting Diverter Trim

DT11800

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Innovations®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$113.61
EACH
  • QUANTITY