DESCRIPTION

  • Rough-in valve body sold separately
  • Three function diverter 2 individual positions and 1 shared position

Delta Faucet Linden™ Tub and Shower Diverter Valve with Single Lever Handle

DT11894

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Linden™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal, Plastic
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$117.39
EACH
  • QUANTITY