Delta Faucet Tub and Shower Faucet End Valve Assembly
DRP18369
Material:
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Delta Tub and Shower Faucets
- Material
- Brass
- NSF Certified
- No
- Valve Type
- Tub & Shower Rough-In Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday