DESCRIPTION

  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • WaterSense certification promotes water conservation

Delta Faucet Classic Bath Tub and Shower Faucet Trim (Trim Only)

DT13420SHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Bath
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
5-1/2 in
Spout Type
Pull Up
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$109.16
EACH
  • QUANTITY