DESCRIPTION

Delta Faucet Hose Assembly

DRP62865

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
8 gpm @ 80 psi, 30.3 L/min @ 550 kPa
NSF Certified
No
WaterSense Labeled
No

Starting at
$17.94
EACH
  • QUANTITY