DESCRIPTION

Delta Faucet Tub and Shower Sleeve

DRP37731

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Metal

Starting at
$27.35
EACH
  • QUANTITY

DOCUMENTS