Tub and Shower Sleeve in Venetian Bronze

Part #DRP37731RB  |  Item #1861153  |  Manufacturer Part #RP37731RB

Color/Finish: Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim sleeve for 1700 series

Documents

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Height: 1 in

Material: Metal

Maximum Height: 1 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.215