DESCRIPTION

  • Gpm: 2 at 80 psi
  • H2O Kinetic® technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by ADA
  • Monitor® pressure balanced bath mixing valve
  • Spray settings include: H2O Kinetic®
  • Trim only
  • WaterSense® certification promotes water conservation

Delta Faucet Trinsic™ Tub and Shower Trim

DT14459

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Trinsic™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
CWT Slip On
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$145.83
EACH
  • QUANTITY