DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Soft, rubber spray holes
  • Spray setting: full body
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Ashlyn® Tub and Shower Trim (Trim Only)

DT14464

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Type
Lever
Number of Handles
Single Handle
Spout Reach
7-15/16 in
Spout Type
Pull Up Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$137.34
EACH
  • QUANTITY