DESCRIPTION

  • Back to back installation capability
  • For use with MultiChoice® universal rough valve body
  • Monitor® 17 series pressure balanced bath mixing valve trim

Delta Faucet Leland® Tub and Shower Trim (Trim Only)

DT17478H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Leland®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Brass, Plastic
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY