DESCRIPTION

  • 3 per case
  • Accepts single, dual, or dual thermostatic cartridge
  • Back-to-back capability
  • Cartridge ships with trim
  • MultiChoice
  • MultiChoice® Universal valve body only

Delta Faucet Tub and Shower Valve Body

DR10000UNBXT

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Female Sweat
End Connections
IPS x Female Sweat
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$45.77
EACH
  • QUANTITY