DESCRIPTION

  • Includes both stopper assembly and waste plug
  • Stopper screw threads
  • Stopper screw threads are 5/16" - 18"
  • Toe-operated drain mechanism for tub fill
  • Waste plug is 1-1/2" x 11-1/2" NPSM

Delta Faucet Classic Tub Drain

DRP31558

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Classic
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
End Connection 1
Threaded
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$51.91
EACH
  • QUANTITY