DESCRIPTION

  • Flexible deck or ledge mount
  • Handle Type: Less handles
  • Innovations®
  • Required accessories: rough-in valve: R2707; Handles: H64/A64
  • Solid brass construction, exposed pop-up drain without overflow
  • Trim only

Delta Faucet Innovations® Tub Filler Faucet Trim with Tub Spout (Trim Only)

DT2730LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Innovations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
2-5/8 in
Spout Reach
7 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY