DESCRIPTION

  • Handle with glide ring

Delta Faucet Lahara® Tub Handle Assembly

DRP51289

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lahara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

Starting at
$40.64
EACH
  • QUANTITY