DESCRIPTION

  • Non-metallic
  • Pull-up diverter
  • Sweat onto 1/2" CWT
  • Thread onto 1/2" IPS

Delta Faucet Ara® Tub Spout

DRP75435

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Ara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$49.37
EACH
  • QUANTITY

DOCUMENTS