DESCRIPTION

  • 7 5/8" total length
  • Diverter tub spout
  • Genuine Delta repair parts
  • Pull up to divert

Delta Faucet 7-5/8 in. Tub Spout with Pull-Up Diverter

DRP38450

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
End Connection 1
Sweat
End Connection 2
IPS
End Connections
Sweat x IPS
Fitting Size 1
1/2 in
Length
7-5/8 in
NSF Certified
No
Size
1/2 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$60.63
EACH
  • QUANTITY