DESCRIPTION

  • 7 In. total length
  • For technical assistance, contact 1.800.345.DELTA
  • Genuine Delta Repair Part
  • Pull-up diverter
  • Slip onto 1/2 In. C.W.T.- 1 1/4 In. to 2 3/4 In. from wall surface

Delta Faucet Tub Spout Pull-Up Diverter

DRP40625

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
End Connection 1
CWT
End Connection 2
IPS
End Connections
CWT x IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
NSF Certified
No
Type
Tub and Shower
WaterSense Labeled
No

Starting at
$84.84
EACH
  • QUANTITY