DESCRIPTION

  • 6 1/2" from wall to center of outlet
  • Chrome
  • DRP12307 adapter assembly included
  • Non-metallic
  • Sweat onto 1/2" W.W.T. or thread onto 1/2" IPS

Delta Faucet Arzo® Tub Spout - Pull-Up Diverter

DRP53419

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Material
Non-Metallic
NSF Certified
No
Size
1/2 in
Spout Height
3 in
Spout Reach
7-1/8 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$75.64
EACH
  • QUANTITY