Tub Spout Pull-Up Diverter in Brilliance Stainless
Tub Spout Pull-Up Diverter in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull-up diverter
- 7 In. total length
- Genuine Delta Repair Part
- For technical assistance, contact 1.800.345.DELTA
- Slip onto 1/2 In. C.W.T.- 1 1/4 In. to 2 3/4 In. from wall surface
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No