Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/4" total length
- Sweat onto 1/2" CWT
- Pull down to divert
- Covered under a Delta's limited lifetime faucet & finish warranty
- Unrestricted flow rate allows for rapid filling of the tub
- Wall mounted tub faucet - spout only
- Designed to easily install with standard U.S. plumbing connections
- Thread onto 1/2" IPS Nipple
- Flow rate: 7.5 gallons-per-minute
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- 1748, 1748-MDS
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Pull Down Diverter
- Trim Only:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.215 lb